Beli drill carbide di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)
    Mulai

    Rp1.099.900

    OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)
    Deskripsi:
    Hy-Pro Carbide Drill 3D High Performance With Oil Hole
  2. Mitsubishi Materials Straight Shank Solid Carbide Drill for Super Heat-Resistant Alloys DSAS Series (Mata Bor Lurus)
    Mulai

    Rp2.799.900

    Mitsubishi Materials Straight Shank Solid Carbide Drill for Super Heat-Resistant Alloys DSAS Series (Mata Bor Lurus)
    Deskripsi:
    This drill uses the new PVD coated carbide material "DP9020" to increase hardness while maintaining toughness, improving wear resistance.
  3. Sherwood PCB Drill Carbide
    Mulai

    Rp49.900

    Sherwood PCB Drill Carbide
    Deskripsi:
    Solid carbide printed circuit board drills. Suitable for drilling through printed circuit boards. Shank diameter 3.175mm, 38mm overall length. Manufactured to DIN 1899.
    atribut:
    • Overall Length (mm): 38
    • Standards Met: DIN 1899
    • Material: Carbide
  4. Sherwood Straight Shank STUB Drill Carbide (Mata Bor Lurus)
    Mulai

    Rp159.900

    Sherwood Straight Shank STUB Drill Carbide (Mata Bor Lurus)
    Deskripsi:
    Carbide Straight Shank Stub Drills Metric For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic. Point angle: 118degrees, helix angle: 30degrees, tolerance of diameter: h7, tolerance of shank: h6.Manufactured to Works Standard.
    atribut:
    • Number of Flutes: 2
    • Flute Type: Spiral
    • Material: Carbide
  5. Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus)
    Mulai

    Rp159.900

    Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus)
    Deskripsi:
    Series J102 - Metric General purpose drills for drilling a wide variety of metallic and non-metallic materials. Point angle: 118 degrees. Tolerance of diameter: h7. Tolerance of shank: h6. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338.
    atribut:
    • Point Type: Four Facet
    • Material: Carbide
    • Coolant Delivery: External
  6. OSG Non-Coolant-Through Solid Carbide Jobber-Length Drill Bit (Mata Bor Lurus)
    Mulai

    Rp569.900

    OSG Non-Coolant-Through Solid Carbide Jobber-Length Drill Bit (Mata Bor Lurus)
    Deskripsi:
    The TiAlN coating on these drill bits withstands high temperatures and protects the bits from wear during high-speed, dry machining applications with difficult-to-machine ferrous metals. These bits have spiral flutes that evacuate chips as the bits drill into a workpiece, and they have a straight shank that installs into a drill chuck or similar toolholder.
    atribut:
    • UNSPSC: 27112801
    • Coolant Fed: Non-Coolant Through
    • Cutting Direction: Right Hand
    • Depth:Dia. Ratio: 5xD
    • Drill Length Class: Jobber Length
    • Flute Type: Spiral
    • Helix Angle (°): 30
    • Material - Machining: Carbide
    • Measurement System: Fractional Inch
    • Shank Type - Machining: Straight
    • Sheeter Drill: No
    • Standards: Not Rated
  7. Mitsubishi Carbide Solid Drill
    Mulai

    Rp999.900

    Mitsubishi Carbide Solid Drill
    Deskripsi:
    ●General processing
    atribut:
    • Connection diameter (DCON) (mm): 3
    • Effective Machining Depth: 3
    • Helix Angle (°): 2
    • Shank Diameter (mm): 3
  8. FKD (Fukuda Seiko) Drill Carbide Spiral SSD
    Mulai

    Rp7.899.900

    FKD (Fukuda Seiko) Drill Carbide Spiral SSD
    atribut:
    • Material: G2 (Type with row)
  9. Insize Plain Plug Gages (Blok Ukur)
    Mulai

    Rp599.900

    Insize Plain Plug Gages (Blok Ukur)
    Deskripsi:
    - Supplied with Go and No-Go gages together; - Class H7; - Hardness HRC 60±2; - Standard DIN7150-2
  10. WIDIN Straight Shank Carbide Straight Drill (Mata Bor Lurus)
    Mulai

    Rp349.900

    WIDIN Straight Shank Carbide Straight Drill (Mata Bor Lurus)
    Deskripsi:
    Easy to use with the same blade diameter and shank diameter. A low-priced carbide drill. It is an improved type of SSTD coated from the conventional SSD.
    atribut:
    • Material: Carbide
    • Surface Treatment: TiN
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. OSG Straight Shank Jobber Drill Carbide (Mata Bor Lurus)
    Mulai

    Rp569.900

  12. TRUSCO Straight Shank Carbide Drill (Mata Bor Lurus)
    Mulai

    Rp489.900

    TRUSCO Straight Shank Carbide Drill (Mata Bor Lurus)
    atribut:
    • Effective Cutting Depth: 2D (Blade diameterx2)
    • Material: Micro Grain Carbide
    • Surface Treatment: TiAlN coating (PVD coating film)
  13. WIDIA High-Performance Roughing Carbide Corner-Chamfer End Mill (Mata Pahat Frais Kasar)
    Mulai

    Rp489.900

    WIDIA High-Performance Roughing Carbide Corner-Chamfer End Mill (Mata Pahat Frais Kasar)
    Deskripsi:
    The TiAlN coating on these end mills withstands high temperatures and protects them from wear. It allows the end mills to be used at faster speeds than end mills with a bright finish, and it resists cracks and oxidation better than TiN or TiCN coatings.
    atribut:
    • UNSPSC: 23172005
    • Coolant Fed: Non-Coolant Through
    • Cutting Direction: Right Hand
    • Drilling Tool Configuration: Individual
    • End Mill Cutting Type: Center Cutting
    • Helix Angle: 39°
    • List Number: WCE4
    • Material - Machining: Carbide
    • Min. Helix Angle: 37°
    • Number of Flutes: 4
    • Primary Material Application: Cast Iron; Stainless Steel; Steel
    • Primary Material Application ISO Code: K; M; P
    • Secondary Material Application: Hardened Material; High-Temperature Alloy
    • Secondary Material Application ISO Code: H; S
    • Spiral Direction: Right Hand
  14. WIDIN Straight Shank Drill (Mata Bor Lurus)
    Mulai

    Rp189.900

    WIDIN Straight Shank Drill (Mata Bor Lurus)
    Deskripsi:
    - Good up to 50HRc- Excellent in alloy & stainless steel, cast iron and harden steels up to 50HRc
    atribut:
    • End Type: Facet
    • Flutes: 2
    • Helix: 30
  15. TRICRAFT Cutting Wheel (Batu Gerinda Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.900

    TRICRAFT Cutting Wheel (Batu Gerinda Potong)
    atribut:
    • Suitable For: Cutting Stainless Steel, Metal
  16. Sandvik CoroMill Dura General Machining Carbide Radius End Mill Weldon Shank (3 Blades) H10F
    Mulai

    Rp2.599.900

    Sandvik CoroMill Dura General Machining Carbide Radius End Mill Weldon Shank (3 Blades) H10F
    Deskripsi:
    The cutting edge shape is designed to be used for many types of processing. Can be re-polished and re-coated up to 3 times.For machining aluminum alloys.
    atribut:
    • Grade: H10F
  17. TRUSCO CBN Internal Burr (Mata Bor Tuner)
    Mulai

    Rp149.900

    TRUSCO CBN Internal Burr (Mata Bor Tuner)
    Deskripsi:
    -Shank Diameter is 3mm
Daftar Harga drill carbide Terbaru October 2026
OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)Rp1.099.900
OSG Straight Shank Hy-Pro Carbide Drill 5D High Performance (Mata Bor Lurus)Rp549.900
Mitsubishi Materials Straight Shank Solid Carbide Drill for Super Heat-Resistant Alloys DSAS Series (Mata Bor Lurus)Rp2.799.900
OSG Straight Shank Drill Carbide WH 70-DRL Series (Mata Bor Lurus)Rp1.899.900
Sherwood PCB Drill CarbideRp49.900
Sherwood Straight Shank STUB Drill Carbide (Mata Bor Lurus)Rp159.900
Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus)Rp159.900
OSG Non-Coolant-Through Solid Carbide Jobber-Length Drill Bit (Mata Bor Lurus)Rp569.900
Mitsubishi Carbide Solid DrillRp999.900
FKD (Fukuda Seiko) Drill Carbide Spiral SSDRp7.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait